Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-484LI-30
Mfr # TOOL-484LI-30
Zoro # G3295878
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Capacity 3000 mAh
- Length 3.4 in
- Width 2-1/2 in
- Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-484LI-30
- Zoro # G3295878
- UPC # 728286046269
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3.4 in |
Width | 2-1/2 in |
Height | 1.6 in |
Details
Voltage | 12V |
Battery Capacity | 3000 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Makita TM30D, Makita CF101DZ, Makita HS301DZ, Makita CP100DZ, Makita DMR107, Makita DMR108, Makita 12V Max CXT Tool, Makita MR052, Makita JR103DY1J, Makita JR103DWYE, Makita JR103DZJ, Makita JV101DSAJ, Makita JV101DSMJ, Makita JR103DSMJ, Makita JR103DSME, Makita HS301DY1J, Makita JR103D, Makita JR103DSAJ, Makita JV101DY1J, Makita JV102DSAJ, Makita PH04Z, Makita PT354D, Makita PT354DSAJ, Makita PT354DSMJ, Makita JV103DZJ, Makita JV102DSMJ, Makita JV102DZJ, Makita JV103DSAJ, Makita JV103DSMJ, Makita HS301DSMJ, Makita HS301DSH, Makita HP331DY1J, Makita HP331DZ, Makita HP332D, Makita HP332DSAJ, Makita HP331DSMJ, Makita HP331DSAJ, Makita FD05R1, Makita FD06R1, Makita FD06Z, Makita HP331D, Makita HP332DSMJ, Makita HP332DY1J, Makita HR166D, Makita HR166DSMJ, Makita HS301D, Makita HS301DSAJ, Makita HR140DSMJ, Makita HR140DSAJ, Makita HP332DZ, Makita HP333D, Makita HP333DZJ, Makita HR140D, Makita PT354DZJ, Makita RJ03R1, Makita TW140D, Makita TW140DSMJ, Makita TW140DZJ, Makita TW160D, Makita TW060DZJ, Makita TW060D, Makita TM30DSMJX5, Makita TM30DY1JX5, Makita TM30DZ, Makita TW160DZJ, Makita TW161D, Makita UR100D, Makita UR100DSAEX, Makita UR100DSMEX, Makita UR100DZ, Makita UM600DSAEX, Makita UM600DSAE, Makita TW161DSAJ, Makita UH201D, Makita UH201DSA, Makita UM600D, Makita TL065DZJ, Makita TL065D, Makita SK106GDZ, Makita ST113D, Makita ST113DSAJ, Makita ST113DSMJ, Makita SK105GDZ, Makita SK105DNAX, Makita RW140DSAJ, Makita SD100DJZ, Makita SH02R1, Makita ST113DZJ, Makita TD110D, Makita TD111DY1J, Makita TD111DZJ, Makita TL064D, Makita TL064DZJ, Makita TD111DSMJ, Makita TD111DSAJ, Makita TD110DSAJ, Makita TD110DSMJ, Makita TD110DY1J, Makita TD111D, Makita FD05, Makita DT03R1, Makita CL107FDSY, Makita CL107FDSYW, Makita CL107FDZ, Makita CL107FDZW, Makita CL107FDSMW, Makita CL107FDSM, Makita CL106FDSYW, Makita CL106FDZ, Makita CL106FDZW, Makita CL107FD, Makita CL108FD, Makita CL108FDMW1, Makita CLX212SMYJ, Makita CP100, Makita CP100D, Makita CP100DSY1J, Makita CLX204SMYJ, Makita CL121DZX, Makita CL108FDSM1, Makita CL108FDW1, Makita CL108FDZ1, Makita CL121D, Makita CL106FDSY, Makita CL106FDSMW, Makita CF100D, Makita CF100DZ, Makita CF101D, Makita CC301DZJ, Makita CC301DZ, Makita CC301D, Makita CC301DSMJ, Makita CC301DY1J, Makita CG100, Makita CG100D, Makita CJ102ZS, Makita CL102DW, Makita CL106FD, Makita CL106FDSM, Makita CG100DZA, Makita CG100DWAEA, Makita CG100DSAEA, Makita CG100DSAEB, Makita CG100DSAX, Makita CG100DSYEX, Makita CP100DZJ, Makita DF331DSME, Makita DF331DSMJ, Makita DF331DSMJX1, Makita DF331DY1J, Makita DF331DSAJ, Makita DF331D, Makita DF032DSMJ, Makita DF032DY1J, Makita DF033D, Makita DF32DSMJ, Makita DF331DZ, Makita DF332, Makita DMR110, Makita DMR200, Makita DT03, Makita DF332DY1J, Makita DF332D, Makita DF332DSAJ, Makita DF332DSME/Z, Makita DF332DSMJ, Makita DF032DSME/Z, Makita DF032DSAJ, Makita DA332DZ, Makita DA333D, Makita DA333DSAJ, Makita DA333DSMJ, Makita DA332DSMJ, Makita DA332DSAJ, Makita CT226, Makita CT226RX, Makita DA332, Makita DA332D, Makita DCM501, Makita DCM501Z, Makita DF031DY1J, Makita DF031DZ, Makita DF032, Makita DF032D, Makita DF031DSMJ, Makita DF031DSME, Makita DCM501ZAR, Makita DEAMR052, Makita DF031D, Makita DF031DSAJ, Makita 12-Volt MAX CXT Makita 197396-9, Makita 197406-2, Makita BL1020B, Makita BL1021B, Makita BL1040B, Makita BL1041B, CS CS-MKT226PH, CS CS-MKT226PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10 in L, Chrome Finish (4YP75)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- KRAFT TOOL Caulking Trowel w/ProF, 6-5/8" x 3/16 (BL761PF)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- DANTONA Power Tool Battery, TOOL-422LI-15 (TOOL-422LI-15)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- DANTONA Power Tool Battery, TOOL-259 (TOOL-259)
- DANTONA Power Tool Battery, TOOL-407LI-15 (TOOL-407LI-15)
- DANTONA Power Tool Battery, TOOL-522LI-15 (TOOL-522LI-15)
- ILC Replacement for Hilti B22 (B22 HILTI)
- Dantona Cordless Tool Accessories