Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-481LI-15
Mfr # TOOL-481LI-15
Zoro # G1457192
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 7.2V
- Battery Capacity 1500 mAh
- Length 1.8 in
- Width 1.3 in
- Height 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-481LI-15
- Zoro # G1457192
- UPC # 728286045187
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 1.8 in |
Width | 1.3 in |
Height | 2.9 in |
Details
Voltage | 7.2V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Makita CL070, Makita CL070D, Makita CL070DS, Makita CL070DZ, Makita CL072, Makita CL072D, Makita CL072DS, Makita CL072DZ, Makita DF010, Makita DF010D, Makita DF010DS, Makita DF010DSE, Makita DF010DZ, Makita DF012, Makita DF012DSE, Makita DF012DSEK, Makita DF012DSJ, Makita GN900, Makita GN900S, Makita GN900SE, Makita GN900SEP4, Makita GN900SEP9, Makita ML704, Makita ML704 FlashLigh, Makita TD020, Makita TD020D, Makita TD020DS, Makita TD020DSE, Makita TD020DSEW, Makita TD020DSW, Makita TD020DW, Makita TD021, Makita TD021D, Makita TD021DS, Makita TD021DSEX, Makita TD021DSW, Makita TD021DZ, Makita TD021DZW, Makita TD022, Makita TD022DSE, Makita TD070D Makita 194355-4, Makita 194356-2, Makita BL7010, Makita BL7015, CS CS-MKT072PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 2 1/2" Ground Tooth Tough Curve Hardwood Blade, 1PC (OSC105-1)
- RIDGID Gear Assembly, Main Drive (96437)
- GROZ Handle Sledge Hammers, 6 lb., 30" (34511)
- DRILL AMERICA 23/64" Cobalt Jobber Length Drill Bit (DWDCO23/64)
- DANTONA Power Tool Battery, TOOL-446LI-30 (TOOL-446LI-30)
- DANTONA Power Tool Battery, TOOL-429LI-15 (TOOL-429LI-15)
- DANTONA Power Tool Battery, TOOL-496LI-15 (TOOL-496LI-15)
- DANTONA Power Tool Battery, Einhell BT-CD 14.4 Li CS-ECD144PW, CS CS-ECD144PW (TOOL-431LI-15)
- DANTONA Power Tool Battery, TOOL-505LI-30 (TOOL-505LI-30)
- DANTONA Power Tool Battery, TOOL-475LI-40 (TOOL-475LI-40)
- MILWAUKEE TOOL REDLITHIUM USB 3.0 Battery Pack (48-11-2131)
- Dantona Cordless Tool Accessories