Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-463LI-15
Mfr # TOOL-463LI-15
Zoro # G3296289
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 1500 mAh
- Length 4.6 in
- Width 2.9 in
- Height 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-463LI-15
- Zoro # G3296289
- UPC # 728286046764
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.6 in |
Width | 2.9 in |
Height | 2.7 in |
Details
Voltage | 18V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Hitachi C 18DSL, Hitachi C 18DSL2, Hitachi C18DSLP4, Hitachi CJ 18DSL, Hitachi CJ 18DSLP4, Hitachi CR 18DSAL, Hitachi CR 18DSL, Hitachi CR 18DSLP4, Hitachi DH 18DSL, Hitachi DS 18DBL, Hitachi DS 18DSAL, Hitachi DS18DSAL, Hitachi DV 18DBL, Hitachi DV 18DSFL, Hitachi DV18DBL, Hitachi DV18DSFL, Hitachi FCG 18DAL, Hitachi FCG 18DL, Hitachi G 18DSL, Hitachi KC18DHL, Hitachi R 18DSL, Hitachi RB 18DSL, Hitachi UB 18DAL, Hitachi UB 18DSL, Hitachi UB18DAL, Hitachi WH 18DSAL, Hitachi WH 18DSL, Hitachi WH18DBDL, Hitachi WH18DSAL, Hitachi WM 18DBL, Hitachi WR 18DBDL, Hitachi WR 18DSHL Hitachi 330067, Hitachi 330068, Hitachi 330139, Hitachi 33055, Hitachi BSL 1815X, Hitachi BSL 1830, CS-HTB830.PW, CS CS-HTB830.PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket set 30-pcs. (96011138)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- MITUTOYO Ring Gage, .24" (177-207)
- DANTONA Power Tool Battery, TOOL-250 (TOOL-250)
- DANTONA Power Tool Battery - Milwaukee 24V tools, BXS24, BXL24 (TOOL-258)
- DANTONA Power Tool Battery, TOOL-251 (TOOL-251)
- DANTONA Power Tool Battery, TOOL-429LI-25 (TOOL-429LI-25)
- DANTONA Power Tool Battery, TOOL-504LI-40 (TOOL-504LI-40)
- DANTONA Power Tool Battery, TOOL-518LI-20 (TOOL-518LI-20)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- Dantona Cordless Tools