Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-460LI-15
Mfr # TOOL-460LI-15
Zoro # G1456678
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 1500 mAh
- Length 4 in
- Width 3.2 in
- Height 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-460LI-15
- Zoro # G1456678
- UPC # 728286046757
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4 in |
Width | 3.2 in |
Height | 4.4 in |
Details
Voltage | 14.4V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Hitachi UB 18D, Hitachi UB 18DL, Hitachi C-2, Hitachi CJ 14DL, Hitachi DH 14DL, Hitachi DH 20DV, Hitachi DS 14DAF2, Hitachi DS 14DFL, Hitachi DS 14DFLG, Hitachi DS 14DL, Hitachi DS 14DMR, Hitachi DS 14DV, Hitachi DS 14DVA, Hitachi DS 14DVB, Hitachi DS 14DVB2, Hitachi DS 14DVB2K, Hitachi DS 14DVF, Hitachi DS 14DVF2, Hitachi DS 14DVF3, Hitachi DV 14DL, Hitachi DV 14DMR, Hitachi DV 14DV, Hitachi DV 14DVA, Hitachi DV 14DVKS, Hitachi G 14DL, Hitachi WH 14D, Hitachi WH 14DA, Hitachi WH 14DAF2, Hitachi WH 14DH, Hitachi WH 14DL, Hitachi WH 14DM, Hitachi WH 14DMB, Hitachi WH 14DMK, Hitachi WH 14DML, Hitachi WH 14DMR, Hitachi WH 14DMRL, Hitachi WH 14DSL, Hitachi WR 14DH, Hitachi WR 14DL, Hitachi WR 14DM, Hitachi WR 14DMB, Hitachi WR 14DMK, Hitachi WR 14DMR Hitachi 327728, Hitachi 327729, Hitachi BCL 1415, Hitachi BCL 1430, Hitachi BCL1415, Hitachi EBL 1430, CS-HTB415PX, CS-HTB415PW, CS CS-HTB415PX, CS CS-HTB415PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-13' 5)
- DIABLO FLUSH TRIM RTR BIT 3/8""D (DR42102)
- GREY PNEUMATIC SKT 3/4" DRIVE X 5/8" HEX DRIVER IM (GP3920F)
- DEWALT 17/64" PILOT POINT(R) drill bit - Bulk (DW1917B)
- DANTONA Power Tool Battery, TOOL-416LI-30 (TOOL-416LI-30)
- DANTONA Power Tool Battery, TOOL-416LI-15 (TOOL-416LI-15)
- DANTONA Power Tool Battery, TOOL-451LI-15 (TOOL-451LI-15)
- DANTONA Power Tool Battery, TOOL-259 (TOOL-259)
- DANTONA Power Tool Battery, TOOL-485LI-60 (TOOL-485LI-60)
- DANTONA Power Tool Battery, TOOL-410LI-15 (TOOL-410LI-15)
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity (DCB609)
- Dantona Cordless Tools