Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-459LI-30
Mfr # TOOL-459LI-30
Zoro # G3295053
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10.8V
- Battery Capacity 3000 mAh
- Length 3.6 in
- Width 2.7 in
- Height 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-459LI-30
- Zoro # G3295053
- UPC # 728286046733
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3.6 in |
Width | 2.7 in |
Height | 4.4 in |
Details
Voltage | 10.8V |
Battery Capacity | 3000 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Hitachi CJ10DL, Hitachi CR 10DL, Hitachi CR10DL, Hitachi DB 10DL, Hitachi DB10DL, Hitachi DB3DL, Hitachi DS10DFL, Hitachi FCG 10DL, Hitachi FCH 10DL, Hitachi FCR 10DL, Hitachi FCR10DL, Hitachi FDB 10DL, Hitachi FDB10DFL, Hitachi FDB10DL, Hitachi FDS10DFL, Hitachi FWH 10DCL, Hitachi FWH 10DL, Hitachi FWH10DCL, Hitachi FWH10DFL, Hitachi GP10DL, Hitachi UB 10DL, Hitachi UB10DL, Hitachi UC 10 SFL, Hitachi UC 10 SL, Hitachi WH 10DCL, Hitachi WH 10DL, Hitachi WH10DCL, Hitachi WH10DFL Hitachi 329369, Hitachi 329370, Hitachi 329371, Hitachi 329389, Hitachi 331065, Hitachi BCL 1015, Hitachi BCL 1030, Hitachi BCL 1030M, Hitachi BCL1030A, CS-HTB103PX, CS CS-HTB103PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 1/4" Round Collet (3900-0841)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- OSG Spiral Point Tap, Plug 2 Flutes (2880600)
- TITAN Pliers Set, 4 Piece (TIT18404)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- DANTONA Power Tool Battery, TOOL-426LI-15 (TOOL-426LI-15)
- DANTONA Power Tool Battery, TOOL-429LI-25 (TOOL-429LI-25)
- DANTONA Power Tool Battery, TOOL-519LI-15 (TOOL-519LI-15)
- DEWALT Battery Pack, 8.0 Ah, Li-Ion, 2PK (DCB208-2)
- Dantona Cordless Tools