Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-448LI-20
Mfr # TOOL-448LI-20
Zoro # G1457046
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40V
- Battery Capacity 1500 mAh
- Length 6.6 in
- Width 3.2 in
- Height 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-448LI-20
- Zoro # G1457046
- UPC # 728286045774
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 6.6 in |
Width | 3.2 in |
Height | 3.4 in |
Details
Voltage | 40V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Greenworks GreenWorks G-MAX 40V, Greenworks GreenWorks 2601402, Greenworks GreenWorks 24322, Greenworks GreenWorks G40LM35, Greenworks GreenWorks G40LM41, Greenworks GreenWorks G40LM45, Greenworks GreenWorks G40LT, Greenworks GreenWorks G40HT, Greenworks GreenWorks G40GC, Greenworks GreenWorks G40AB, Greenworks GreenWorks G40AC, Greenworks GreenWorks G40CS30, Greenworks GreenWorks G40PH51, Greenworks GreenWorks G40T5, Greenworks GreenWorks GD40LM46SP, Greenworks GreenWorks GD40TCS, Greenworks GreenWorks GDC40, Greenworks GreenWorks GD40LM45, Greenworks GreenWorks GD40CS40, Greenworks GreenWorks GD40BC, Greenworks GreenWorks GD40BCB, Greenworks GreenWorks GD40BV, Greenworks GreenWorks 21332, Greenworks GreenWorks 24102, Greenworks GreenWorks 20672, Greenworks GreenWorks 20292, Greenworks GreenWorks 20302, Greenworks GreenWorks 29302, Greenworks GreenWorks 29463, Greenworks GreenWorks 25302 Greenworks 24252, Greenworks 2601102, Greenworks 29282, Greenworks 29302, Greenworks 29462, Greenworks 29472, Greenworks G-MAX 4 AH Li-Ion, Greenworks G40B25, CS-GWP400PX, CS-GWP400PW, CS CS-GWP400PX, CS CS-GWP400PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Seymour Link Handles 34in. Sledge & Maul Heavy-Duty Fiberglass Handle 001-99 (001-99)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E281)
- GREENLEE 555 Shoerig For 1-1/2 - 2 Conduit (17937)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- DANTONA Power Tool Battery, TOOL-522LI-15 (TOOL-522LI-15)
- DANTONA Power Tool Battery, TOOL-490LI-40 (TOOL-490LI-40)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- DANTONA Power Tool Battery, TOOL-416LI-30 (TOOL-416LI-30)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- DANTONA Power Tool Battery, TOOL-496LI-15 (TOOL-496LI-15)
- DEWALT Jobsite Radio, 12V, 20V, Cordless (DCR028B/DCB203)
- Dantona Cordless Tools