Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-444LI-30
Mfr # TOOL-444LI-30
Zoro # G3295178
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 3000 mAh
- Length 5-1/2 in
- Width 3.9 in
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-444LI-30
- Zoro # G3295178
- UPC # 728286045750
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 5-1/2 in |
Width | 3.9 in |
Height | 3.2 in |
Details
Voltage | 18V |
Battery Capacity | 3000 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Gardena Comfort Wand-Schlauchbox 35 roll-up automatic Li, Gardena 8025-20 Gardena 008A231, CS-GRA835PX, CS CS-GRA835PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, 5/16"-24, Bottoming, Plug, Taper, 4 Flutes, UNF (174533)
- WILLIAMS Williams Scaffold Ratchet Pry Bar (BS-63BBAR)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (317722)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4080)
- DANTONA Power Tool Battery, TOOL-485LI-60 (TOOL-485LI-60)
- DANTONA Power Tool Battery, TOOL-519LI-15 (TOOL-519LI-15)
- DANTONA Power Tool Battery, TOOL-504LI-40 (TOOL-504LI-40)
- DANTONA Power Tool Battery, TOOL-503LI-15 (TOOL-503LI-15)
- DANTONA Power Tool Battery, TOOL-407LI-50 (TOOL-407LI-50)
- DANTONA Power Tool Battery, TOOL-490LI-40 (TOOL-490LI-40)
- ILC Replacement for Dewalt Dw9098-n Battery (DW9098-N BATTERY DEWALT)
- Dantona Cordless Tools