Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-441LI-15
Mfr # TOOL-441LI-15
Zoro # G1456477
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 1500 mAh
- Length 4.9 in
- Width 3.1 in
- Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-441LI-15
- Zoro # G1456477
- UPC # 728286046214
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.9 in |
Width | 3.1 in |
Height | 1.6 in |
Details
Voltage | 18V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Festool PSC/PSBC 400, Festool T 18+3 Festool 497253, Festool 498342, Festool 498343, Festool BPC 18, CS-FCD180PW, CS CS-FCD180PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 100 Deg, 1/2, Carbide (55734)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- KO-KEN Nut Setter 10mm 6 Point 200mm Slide Magnet 1/4 Hex Drive (115G.200-10)
- GEARWRENCH 10 Piece 3/8" & 1/2" Drive Hex Bit Metric Socket Set (80578)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- DANTONA Power Tool Battery, TOOL-525LI-15 (TOOL-525LI-15)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- DANTONA Power Tool Battery, TOOL-432LI-15 (TOOL-432LI-15)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- DANTONA Power Tool Battery, TOOL-485LI-15 (TOOL-485LI-15)
- ILC Replacement for Milwaukee 0625-24 Battery (0625-24 BATTERY MILWAUKEE)
- Dantona Cordless Tool Accessories