Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-439LI-30
Mfr # TOOL-439LI-30
Zoro # G3296191
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10.8V
- Battery Capacity 3000 mAh
- Length 4.8 in
- Width 2.4 in
- Height 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-439LI-30
- Zoro # G3296191
- UPC # 728286046641
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.8 in |
Width | 2.4 in |
Height | 2.4 in |
Details
Voltage | 10.8V |
Battery Capacity | 3000 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Festool C 12 Li, Festool T 12+3 Festool 498336, Festool 498338, Festool 498339, Festool BPC 12, CS-FCD121PX, CS-FCD121PW, CS CS-FCD121PX, CS CS-FCD121PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Rounded Safety Blade 5 5/8 in L, 5 PK (KS-101SS-W)
- H & H INDUSTRIAL PRODUCTS Dividing Plates For 4- 6" Rotary Tables (3906-2390)
- ZORO SELECT 3/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101875B)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.75"L, Steel (GN8C----B7-L-21)
- DANTONA Power Tool Battery, TOOL-410LI-15 (TOOL-410LI-15)
- DANTONA Power Tool Battery, TOOL-426LI-15 (TOOL-426LI-15)
- DANTONA Power Tool Battery, TOOL-496LI-15 (TOOL-496LI-15)
- DANTONA Power Tool Battery, TOOL-429LI-15 (TOOL-429LI-15)
- DANTONA Power Tool Battery, TOOL-527LI-30 (TOOL-527LI-30)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- DANTONA Power Tool Battery, TOOL-407LI-15 (TOOL-407LI-15)
- Dantona Cordless Tools