Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-432LI-15
Mfr # TOOL-432LI-15
Zoro # G1456757
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 1500 mAh
- Length 4.8 in
- Width 3 in
- Height 2.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-432LI-15
- Zoro # G1456757
- UPC # 728286045095
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.8 in |
Width | 3 in |
Height | 2.2 in |
Details
Voltage | 14.4V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Einhell 4 Li/2, Einhell 4/3 Li, Einhell BT-CD 14, Einhell MT-AS 14 Einhell 4511319, Einhell 4.51133E+11, Einhell 4511378, Einhell 4511773, Einhell 4.51318E+11, Einhell 4.51E+11, CS-EHL-451PW, CS CS-EHL-451PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- NANUK CASES Orange Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1003)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) (XAG04T)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52211)
- DANTONA Power Tool Battery, TOOL-543LI-15 (TOOL-543LI-15)
- DANTONA Power Tool Battery, TOOL-406LI-15 (TOOL-406LI-15)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- DANTONA Power Tool Battery, TOOL-485LI-60 (TOOL-485LI-60)
- DANTONA Power Tool Battery, TOOL-416LI-15 (TOOL-416LI-15)
- DANTONA Power Tool Battery, TOOL-459LI-30 (TOOL-459LI-30)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Plastic Surfaces (48-21-0002)
- Dantona Cordless Tool Accessories