Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-429LI-25
Mfr # TOOL-429LI-25
Zoro # G1456720
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10.8V
- Battery Capacity 2500 mAh
- Length 2.3 in
- Width 2.1 in
- Height 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-429LI-25
- Zoro # G1456720
- UPC # 728286045613
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 2.3 in |
Width | 2.1 in |
Height | 3.2 in |
Details
Voltage | 10.8V |
Battery Capacity | 2500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Einhell BT-CD 10.8/3 LI Einhell 4513377E, CS-EHL083PX, CS CS-EHL083PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" (400)
- DRILL AMERICA 7/8"-24 Carbon Steel Hex Die (DWTSH7/8-24)
- CHICAGO PNEUMATIC 3/8" 26 ft.-lb. Air Ratchet Wrench (CP825CT)
- DANTONA Power Tool Battery, TOOL-410LI-15 (TOOL-410LI-15)
- DANTONA Power Tool Battery, TOOL-541LI-15 (TOOL-541LI-15)
- DANTONA Power Tool Battery, TOOL-515LI-15 (TOOL-515LI-15)
- DANTONA Power Tool Battery, TOOL-485LI-15 (TOOL-485LI-15)
- DANTONA Power Tool Battery, TOOL-463LI-15 (TOOL-463LI-15)
- DANTONA Power Tool Battery, TOOL-518LI-20 (TOOL-518LI-20)
- ILC Replacement for Dewalt Dc9180 Battery (DC9180 BATTERY DEWALT)
- Dantona Cordless Tools