Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-424LI-30
Mfr # TOOL-424LI-30
Zoro # G3297829
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Capacity 3000 mAh
- Length 4.6 in
- Width 3 in
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-424LI-30
- Zoro # G3297829
- UPC # 728286046603
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.6 in |
Width | 3 in |
Height | 1.8 in |
Details
Voltage | 20V |
Battery Capacity | 3000 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Dewalt DCR006, Dewalt DCL040, Dewalt DCD780, Dewalt DCF885L2, Dewalt DCS331N, Dewalt DCG412, Dewalt DCS331B, Dewalt DCG412L2, Dewalt DCG412B, Dewalt DCS331L1, Dewalt DCS381, Dewalt DCS380L1, Dewalt DCS391B, Dewalt DCS391L1, Dewalt DCS393, Dewalt DCS380B, Dewalt DCS331L2, Dewalt DCD785C2, Dewalt DCD785L2, Dewalt DCD785, Dewalt DCD780L2, Dewalt DCD780C2, Dewalt DCD780B, Dewalt DCD740, Dewalt DCD740B, Dewalt DCD980L2, Dewalt DCD985B, Dewalt DCF895B, Dewalt DCF885B, Dewalt DCF885C2, Dewalt DCF895C2, Dewalt DCF895L2, Dewalt DCF895M2, Dewalt DCF885, Dewalt DCF883L2, Dewalt DCD985L2, Dewalt DCF880C1-JP, Dewalt DCF883B, Dewalt CL3.C18S, Dewalt DCD771, Dewalt DCD776, Dewalt DCD790, Dewalt DCD790D2, Dewalt DCD795, Dewalt DCD980M2, Dewalt DCD985, Dewalt DCD985M2, Dewalt DCD995, Dewalt DCF620, Dewalt DCF880, Dewalt DCF880HL2, Dewalt DCF880HM2, Dewalt DCF880L2, Dewalt DCF880M2, Dewalt DCF883M2, Dewalt DCF885M2, Dewalt DCF886, Dewalt DCF886D2, Dewalt DCF886M2, Dewalt DCF889, Dewalt DCF889HL2, Dewalt DCF889HM2, Dewalt DCF889L2, Dewalt DCF889M2, Dewalt DCF895, Dewalt DCF895D2, Dewalt DCF899, Dewalt DCG412M2, Dewalt DCH213, Dewalt DCH253, Dewalt DCH273, Dewalt DCN690, Dewalt DCS331, Dewalt DCS331M1, Dewalt DCS355, Dewalt DCS373M2, Dewalt DCS380, Dewalt DCS380M1, Dewalt DCS391, Dewalt DCS391M1, Dewalt XR Li-Ion 18V Dewalt DCB180, Dewalt DCB181, Dewalt DCB181-XJ, Dewalt DCB200, Dewalt DCB201, Dewalt DCB201-2, Dewalt DCB182, Dewalt DCB182-XE, Dewalt DCB183, Dewalt DCB185, Dewalt DCB203, Dewalt DCB204, CS-DEC180PW, CS CS-DEC180PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Carbon Steel, M16 (10T937)
- IRWIN Hex Die 3/8-18Npt (7404)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- METABO FLANGE NUT - SMALL GRINDERS - M14 (630706000)
- DANTONA Power Tool Battery, TOOL-485LI-60 (TOOL-485LI-60)
- DANTONA Power Tool Battery, TOOL-456LI-45 (TOOL-456LI-45)
- DANTONA Power Tool Battery, TOOL-524LI-15 (TOOL-524LI-15)
- DANTONA Power Tool Battery, TOOL-438LI-15 (TOOL-438LI-15)
- DANTONA Power Tool Battery, TOOL-446LI-30 (TOOL-446LI-30)
- DANTONA Power Tool Battery, TOOL-498LI-15 (TOOL-498LI-15)
- MAKITA GROUND ROD DRIVER HR3851 (MP798132-2)
- Dantona Cordless Tools