Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-422LI-30
Mfr # TOOL-422LI-30
Zoro # G3296681
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Capacity 3000 mAh
- Length 3.6 in
- Width 2-1/2 in
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-422LI-30
- Zoro # G3296681
- UPC # 728286046146
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3.6 in |
Width | 2-1/2 in |
Height | 1.8 in |
Details
Voltage | 12V |
Battery Capacity | 3000 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Dewalt DCD710, Dewalt DCT410S1, Dewalt DCS310S1, Dewalt DCS310, Dewalt DCL510, Dewalt DCR006, Dewalt DCT411S1, Dewalt DCT418, Dewalt DCT419, Dewalt DCT416, Dewalt DCT414S1, Dewalt DCT412, Dewalt DCT414, Dewalt DCL040, Dewalt DCK413S2, Dewalt DCF805, Dewalt DCF813, Dewalt DCF610S2, Dewalt DCF610, Dewalt DCD710S2, Dewalt DCF813S2, Dewalt DCF815, Dewalt DCK211S2, Dewalt DCK212S2, Dewalt DCK210S2, Dewalt DCF815S2, Dewalt DCF815N, Dewalt DCD700 Dewalt 12V Max, Dewalt DCB100, Dewalt DCB120, Dewalt DCB121, Dewalt DCB123, Dewalt DCB125, Dewalt DCB127, Dewalt DCB127-XR, CS-DEC120PH, CS-DEC120PW, CS-DEC120PX, CS CS-DEC120PH, CS CS-DEC120PW, CS CS-DEC120PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/2 (44932)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95849QPB103315)
- GREY PNEUMATIC 3/8 Drive X 19Mm Standard Duo-Socket - 6 Point (81019M)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- DANTONA Power Tool Battery, TOOL-250 (TOOL-250)
- DANTONA Power Tool Battery, TOOL-475LI-40 (TOOL-475LI-40)
- DANTONA Power Tool Battery, TOOL-463LI-30 (TOOL-463LI-30)
- DANTONA Power Tool Battery, TOOL-540LI-15 (TOOL-540LI-15)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- DANTONA Power Tool Battery - Milwaukee 24V tools, BXS24, BXL24 (TOOL-258)
- ILC Replacement for Dewalt Dcb095 Battery (DCB095 BATTERY DEWALT)
- Dantona Cordless Tool Accessories