Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-417LI-30
Mfr # TOOL-417LI-30
Zoro # G3297144
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 3000 mAh
- Length 4.1 in
- Width 3.2 in
- Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-417LI-30
- Zoro # G3297144
- UPC # 728286045071
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.1 in |
Width | 3.2 in |
Height | 1.7 in |
Details
Voltage | 18V |
Battery Capacity | 3000 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Bosch PSB 18 LI-2, Bosch PSB 18 LI-2H, Bosch PSB18LI-2, Bosch PSB18LI-2H, Bosch PSM 18 LI, Bosch PSM18LI, Bosch PSR 18 LI-2, Bosch PSR 18 LI-2H, Bosch PSR18LI-2, Bosch PSR18LI-2H, Bosch PST 18 LI, Bosch PST18LI, Bosch Uneo Maxx Bosch 1 600 Z00 000, Bosch 2 607 335 040, Bosch 2 607 336 039, Bosch 2 607 336 040, Bosch 2 607 336 208, CS-BST182PX, CS-BST182PW, CS CS-BST182PX, CS CS-BST182PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, #5-40, 1/4, PK5 (52822X)
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- GEARWRENCH 16 Piece Metric Master Combination Set (EHT9416)
- STARRETT Miter Protractor, 12 In (505A-12)
- DANTONA Power Tool Battery, TOOL-459LI-30 (TOOL-459LI-30)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- DANTONA Power Tool Battery, TOOL-432LI-15 (TOOL-432LI-15)
- DANTONA Power Tool Battery, TOOL-407LI-15 (TOOL-407LI-15)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- DANTONA Power Tool Battery, TOOL-504LI-40 (TOOL-504LI-40)
- ILC Replacement for Dremel 755-01 Battery (755-01)
- Dantona Cordless Tools