Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-411LI-15
Mfr # TOOL-411LI-15
Zoro # G3295948
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 10.8V
- Battery Capacity 1500 mAh
- Length 3.3 in
- Width 1.9 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-411LI-15
- Zoro # G3295948
- UPC # 728286045057
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3.3 in |
Width | 1.9 in |
Height | 2 in |
Details
Voltage | 10.8V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Bosch PSR10.8LI2, Bosch PSR10.8LI-2, Bosch PSM 10.8 LI, Bosch PSB10.8LI2, Bosch PSB 10.8 LI-2, Bosch PMF10.8LI, Bosch PFM10.8, Bosch AHS 4515LI, Bosch AHS 35-15 LI Bosch 2 607 336 333, Bosch 2 607 336 863, Bosch 2 607 336 864, Bosch 2 607 336 996, Bosch 1617B0001Z, Bosch 2 607 336 909, CS-BST366PW, CS CS-BST366PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 6.5 in. Retractable Reloading Utility Knife Black 1 pc (TB-H4S2-03-6BES)
- CEDARBERG Snap-Loc Systems ™ 1/2 12" Segment Pac (8450-12)
- DRILL AMERICA 5/16"-20 HSS Plug Hand Tap (DWTST5/16-20P)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (41697)
- DANTONA Power Tool Battery, CS-KEB301PW, CS CS-KEB301PW (TOOL-467LI-15)
- DANTONA Power Tool Battery, TOOL-524LI-15 (TOOL-524LI-15)
- DANTONA Power Tool Battery, TOOL-484LI-15 (TOOL-484LI-15)
- DANTONA Power Tool Battery, TOOL-446LI-30 (TOOL-446LI-30)
- DANTONA Power Tool Battery, TOOL-518LI-20 (TOOL-518LI-20)
- DANTONA Power Tool Battery, TOOL-515LI-15 (TOOL-515LI-15)
- DANTONA Power Tool Battery, Einhell BT-CD 14.4 Li CS-ECD144PW, CS CS-ECD144PW (TOOL-431LI-15)
- Dantona Cordless Tool Accessories