Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-407LI-15
Mfr # TOOL-407LI-15
Zoro # G3294828
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 1500 mAh
- Length 3.9 in
- Width 3 in
- Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-407LI-15
- Zoro # G3294828
- UPC # 728286046481
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3.9 in |
Width | 3 in |
Height | 1.7 in |
Details
Voltage | 14.4V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Black & Decker LST220, Black & Decker LGC120, Black & Decker SSL20SB, Black & Decker SSL20SB-2, Black & Decker LDX120SB, Black & Decker LDX120C, Black & Decker ASL146KB, Black & Decker ASL146K, Black & Decker ASL148K, Black & Decker ASL148KB, Black & Decker LBXR16, Black & Decker ASL146BT12A Black & Decker BL1114, Black & Decker LB16, Black & Decker BL1514, Black & Decker BL1314, CS-BPL114PW, CS CS-BPL114PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 10 mm Size 12 pt Standard Depth, Black Oxide (J66510MP)
- ECLIPSE TOOLS Replacement Die, 4 AWG/0 (902-480-DIE-AWG4-0)
- CAPRI TOOLS 1/2 in 12-Point Combination Wrench (1-1405)
- MILWAUKEE TOOL 6" L x All-Purpose Cutting 6” The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5271)
- DANTONA Power Tool Battery, TOOL-407LI-50 (TOOL-407LI-50)
- DANTONA Power Tool Battery, TOOL-416LI-30 (TOOL-416LI-30)
- DANTONA Power Tool Battery, TOOL-497LI-30 (TOOL-497LI-30)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- DANTONA Power Tool Battery, TOOL-484LI-15 (TOOL-484LI-15)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- ILC Replacement for Kobalt 856455 Battery (856455)
- Dantona Cordless Tools