Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-403LI-15
Mfr # TOOL-403LI-15
Zoro # G3295169
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 1500 mAh
- Length 5.1 in
- Width 3.4 in
- Height 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-403LI-15
- Zoro # G3295169
- UPC # 728286045491
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 5.1 in |
Width | 3.4 in |
Height | 1.3 in |
Details
Voltage | 18V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
AEG BSB 18G, Senco DS275-18V, AEG BS18C, AEG BS 18G, AEG BSB 18 STX, AEG BSS 18C, AEG BSS 18 C, AEG 6230315, AEG BKS18-0, AEG BMS 18 C, AEG FL18-0, AEG BS 18 G, AEG BS18CBL-0, AEG BS18C-0, AEG BSB 18, AEG BSB 18 G, AEG BSB18CBL-0, AEG BSB 18 LI, AEG BS 18C, AEG BKS18BLE-0, AEG BKS18B-0, AEG BMS 18C, AEG BS 18 C, AEG BR18C-X4, AEG BR1218-0, AEG BR 18 C, AEG BSB18CBL-252C, AEG BSB18CLI-202C, AEG BUS18-0, AEG BUS 18 X, AEG BUS 18, AEG GM18E-0, AEG PSD18B-254X-0, AEG PSD18B-184X-0, AEG OMNI18CX-0, AEG JSRC18240, AEG BST18X4-0, AEG BSS18CB3-0, AEG BSS18CB-0, AEG BSS18CB3LE-0, AEG BSS18OP-0, AEG BST 18X, AEG BST 18 X, AEG BKS 18 Li AEG 6230206, AEG 6230220, AEG AC840084, AEG L1815R, AEG L1820R, AEG L1830R, AEG L1850R-X4, AEG L1860R-X4, CS-ABS180PW, CS CS-ABS180PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only) (2855P-20)
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- DEWALT 1/2" (13mm) VSR Drill (DW245)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444513)
- DANTONA Power Tool Battery, TOOL-496LI-15 (TOOL-496LI-15)
- DANTONA Power Tool Battery, TOOL-497LI-30 (TOOL-497LI-30)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PW (TOOL-537LI-15)
- DANTONA Power Tool Battery, TOOL-525LI-15 (TOOL-525LI-15)
- DANTONA Power Tool Battery, TOOL-504LI-40 (TOOL-504LI-40)
- DANTONA Power Tool Battery, TOOL-543LI-15 (TOOL-543LI-15)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- Dantona Cordless Tools