Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-268
Mfr # TOOL-268
Zoro # G3296593
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 1500 mAh
- Length 5 in
- Width 4-1/2 in
- Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-268
- Zoro # G3296593
- UPC # 728286022683
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 5 in |
Width | 4-1/2 in |
Height | 4-1/2 in |
Details
Voltage | 14.4V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Nickel Cadmium |
Description
Black & Decker B-8316, Black & Decker BDGL1440, Black & Decker BDGL14K-2, Black & Decker CD142SK, Black & Decker CD14SFK, Black & Decker CDC140AK, Black & Decker CDC1440K, Black & Decker CP14K, Black & Decker CP14KB, Black & Decker FIRESTORM FS1400D, Black & Decker FS1400D, Black & Decker FS1400D-2, Black & Decker FS1402D, Black & Decker FS140BX, Black & Decker FS14PS, Black & Decker FS14PSK, Black & Decker HP142K, Black & Decker HP142KD, Black & Decker HP146F2, Black & Decker HP146F2B, Black & Decker HP146F3B, Black & Decker HP146F3K, Black & Decker HP146FBH, Black & Decker HP148F2, Black & Decker HP148F2B, Black & Decker HP148F2K, Black & Decker HP148F2R, Black & Decker HP148F3B, Black & Decker HP148F3K, Black & Decker HP14K, Black & Decker HP14KD, Black & Decker HPB14, Black & Decker HPD1400, Black & Decker HPD14K-2, Black & Decker HPS1440, Black & Decker KC2002F, Black & Decker KC2002FK, Black & Decker R143F2(Radio), Black & Decker RD1440K, Black & Decker RD1441K, Black & Decker SX4000, Black & Decker SX5500, Black & Decker SX6000, Black & Decker SX7000, Black & Decker SX7500, Black & Decker XTC143BK, Black & Decker BDG14SF-2 Black & Decker A9251, Black & Decker 499936-34, Black & Decker 499936-35, Black & Decker A14, Black & Decker A144EX, Black & Decker A14F, Black & Decker A1714, Black & Decker A9274, Black & Decker BD1444L, Black & Decker BD-1444L, Black & Decker BPT1048, Black & Decker FSB 14, Black & Decker Firestorm FSB14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 37/64 (C20737)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 2.50mm (45817)
- MILWAUKEE TOOL 10-24 x 1-1/4" Socket Cap Head Bolt (06-75-2115)
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- DANTONA Power Tool Battery, TOOL-456LI-45 (TOOL-456LI-45)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- DANTONA Power Tool Battery, TOOL-463LI-15 (TOOL-463LI-15)
- DANTONA Power Tool Battery, TOOL-423LI-60 (TOOL-423LI-60)
- DANTONA Power Tool Battery, TOOL-485LI-60 (TOOL-485LI-60)
- Dantona Cordless Tools