Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, Ryobi BB-1600, BHT-2600, B-1013L CS CS-RTB160PW
Mfr # TOOL-521LI-15
Zoro # G3296970
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10.8V
- Battery Capacity 1500 mAh
- Length 3-1/2 in
- Width 1.6 in
- Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-521LI-15
- Zoro # G3296970
- UPC # 728286045408
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3-1/2 in |
Width | 1.6 in |
Height | 1-1/2 in |
Details
Voltage | 10.8V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Ryobi BB-1600, Ryobi BHT-2600, Ryobi B-1013L CS CS-RTB160PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMARK 1 oz Standard Marking Chalk Green (76700)
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- DANTONA Power Tool Battery, TOOL-259 (TOOL-259)
- DANTONA Power Tool Battery, TOOL-463LI-30 (TOOL-463LI-30)
- DANTONA Power Tool Battery, TOOL-416LI-15 (TOOL-416LI-15)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- DANTONA Power Tool Battery, TOOL-438LI-15 (TOOL-438LI-15)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- DEWALT Battery Pack, (2) 4.0 Ah, Li-Ion (2 Pack) (DCB240-2)
- Dantona Cordless Tool Accessories