Shop All Battery Backup
Dantona
Emergency Lighting Battery, CUSTOM-506
Mfr # CUSTOM-506
Zoro # G3297284
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Emergency Lighting and Exit Signs 3.87 in
- Width 0.63 in
- Height 0.63 in
- Voltage - Emergency Lighting and Exit Signs 2.4V
- Capacity 800 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CUSTOM-506
- Zoro # G3297284
- UPC # 728286053137
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 3.87 in |
Width | 0.63 in |
Height | 0.63 in |
Details
Item - Emergency Lighting and Exit Signs | Battery, Nickel Cadmium, NiMH/NiCD Packs |
Voltage - Emergency Lighting and Exit Signs | 2.4V |
Capacity | 800 mAh |
Battery Type | Nickel Cadmium |
Termination Style | Connector |
Description
Lithonia 100003A082, Lithonia 211003-2, OSI Batteries OSA017AA OSI Batteries OSA017AA, Battery Center BCN800-2AWP-MINI-CE0309, Interstate NIC0772
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA LED PL Lamp, 6W, G24Q (4-pin), 4000K (APL-6-D-G24Q-40K)
- ILC Replacement for Norman Lamps Es050-27w-ww replacement light bulb lamp (ES050-27W-WW NORMAN LAMPS)
- ILC Replacement for Whelen Engineering S30ha (S30HA WHELEN ENGINEERING)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- DANTONA Emergency Lighting Battery, Sure-Lites D-A1200BT, OSI Batteries OSA286 (CUSTOM-490)
- DANTONA Emergency Lighting Battery, OSI OSA087, Teig T26000211, S/L 026-211 (CUSTOM-514)
- DANTONA Emergency Lighting Battery, Beghelli 500000014, TEMPESTA LED ECO/LED (CUSTOM-509)
- DANTONA Emergency Lighting Battery, Dual-Lite 93050476 (CUSTOM-523)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-T)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10C)
- Dantona Battery Backup