Shop All Disposable Specialty Batteries
Dantona
Dog Collar Battery, DC-69
Mfr # DC-69
Zoro # G3296149
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 5200 mAh
- Height 0.2 in
- Terminal Type - Batteries Connector
- Battery Chemistry Lithium Polymer
- Voltage 3.7V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # DC-69
- Zoro # G3296149
- UPC # 728286048317
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 0.2 in |
Length | 2 in |
Width | 1.2 in |
Details
Item | Dog Collar Battery |
Battery Capacity | 5200 mAh |
Terminal Type - Batteries | Connector |
Battery Chemistry | Lithium Polymer |
Voltage | 3.7V |
Description
SportDOG Contain, SportDOG DF-CT, SportDOG DF-CTR, SportDOG Train Receiver SportDOG Bird Launcher Receiver, SportDOG SAC00-16365
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- ILC Replacement for ABB 3hac044075-001/01 Battery (3HAC044075-001/01)
- ILC Replacement for Mediana M6021-0 Battery (M6021-0)
- CREST HEALTHCARE JumboCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (5300G-10)
- DANTONA Battery 4.8 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-3)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-1000FT)
- DANTONA Dog Collar Battery, SportDOG TEK 2.0 GPS handheld, 650-970, V2HBATT (DC-72)
- DANTONA ValuePaq Energy 23A Alkaline Cylindrical Batteries, Pack/5 (VAL-23A-5)
- DANTONA Battery 1.55 Volt Silver Oxide Dantona 5 Pack Specialty Batteries (VAL-357-5)
- DANTONA Battery 4.8 Volt Nickel Metal Hydride Dantona Vacuum Battery (VAC-XB2700)
- DANTONA Battery 9 Volt Alkaline Dantona Electronic Door Lock Battery (DL-16)
- Dantona Disposable Specialty Batteries