Shop All Coin & Button Batteries
Dantona
Dantona VAL-2025-5 3V 150mAh Lithium Coin Cell Battery
Mfr # VAL-2025-5
Zoro # G503856835
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # VAL-2025-5
- Zoro # G503856835
- UPC # 76097324756
- Country of Origin China
- Category Coin & Button Batteries
Description
Lithium Coin Cell Battery
Batteries are the life of your electronic gadgets and so the most important among all electronic accessories. Here you can get access to an extensive range of batteries, from which you can pick the best one for you.
Features- Long life battery
- Non-rechargeable Battery
- Volts: 3V
- Amps: 150 mAh
- Comparable: Panasonic CR2025, Sanyo CR2025 & Varta 6025101501
- Dimension: 7.50 x 2.30 x 0.30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Sr936sw (SR936SW MAXELL)
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93CT)
- ILC Replacement for Symbol 21-65587-03 Battery (21-65587-03 BATTERY SYMBOL)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-930)
- DANTONA Dantona VAL-2025-2 3V 150mAh ValuePaq Energy 2025 Lithium Coin Cell Batteries; Pack of 2 (VAL-2025-2)
- DANTONA Dantona VAL-1632-5 3V 120mAh Lithium Coin Cell Battery for Panasonic CR1632 & NSN 6135-01-452-8160 (VAL-1632-5)
- ENERGIZER BATTERY WTCH/ELEC357 3PK (357BPZ-3N)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG11 LR721 361 (EB-L721)
- MAXELL Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5 (SR521SW)
- DURACELL Specialty Watch Battery (D384/392PK09)
- EXELL BATTERY A625PX 1.5V Alkaline Battery LR09 PX625A D625 EPX625G MR09 (A625PX)
- Dantona Coin & Button Batteries