Shop All Specialty Rechargeable Batteries
Dantona
Dantona TOOL-224 19.2V & 2000 mAh Tool Battery for Craftsman 1323903
Mfr # TOOL-224
Zoro # G504127798
original price:
$53.00
17% off
new price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-224
- Zoro # G504127798
- UPC # 728286022249
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Features
- Long life and runs for hours
- Fully PCB Protected
- Craftsman - 1323903
- Battery Type: Nickel Cadmium (NICD)
- Capacity: 2000 mAh
- Voltage: 19.2V
- Dimension: 4.4" H x 3.1" W x 5.4" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENATA Battery 3 Volt Lithium (CR) Renata Lithium Battery (LITH-32 RENATA)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 13447,134471 - 5 Pack (ML10-12MP5634128517)
- TP-LINK 24V 12W Passive Poe Adapter (TL-POE2412G)
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- DANTONA Dantona COM-FRSX2 4.8V & 1100 mAh Replacement Nickel Metal Hydride Battery for Chatter Box FRS X2 Family Radio Systems (COM-FRSX2)
- DANTONA Battery, L111A26-3-2-2WX (L111A26-3-2-2WX)
- DANTONA Battery, L37A34-1-0-2W (L37A34-1-0-2W)
- DANTONA Dantona CUSTOM-142 3.6V & 800 mAh Replacement Nickel Cadmium Battery for Yorklight B15AA02 Emergency Lighting (CUSTOM-142)
- DANTONA Dantona TOOL-167 9.6V & 2000 mAh Replacement Bosch Tool Battery (TOOL-167)
- DANTONA Dantona COMP-164 6V & 5000 mAh Replacement PLC Battery for GE Fanuc A98L-0001-0902 (COMP-164)
- ILC Replacement for Garmin 361-00086-11 Battery (361-00086-11)
- Dantona Specialty Rechargeable Batteries