Shop All Laptop Batteries
Dantona
Dantona NM-N856P Li-Ion Notebook Battery for Dell Studio Laptops
Mfr # NM-N856P
Zoro # G303918658
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # NM-N856P
- Zoro # G303918658
- UPC # 814352050992
- Country of Origin China
- Category Laptop Batteries
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category, Options to suit individual needs.
Features- Li-Ion battery for dell studio laptops
- Voltage: 11.1V
- Capacity: 6600 mAh
- Battery Chemistry: Lithium
- Dimension: 1.49" H x 1.97" W x 13.4" L
- Weight: 20.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT HDMI Coupler Module, Mini-Com, Ivory (CMHDMIEI)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston (5EFF1)
- ILC Replacement for Garmin Nuvi 2598 Lmthd (NUVI 2598 LMTHD GARMIN)
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- DANTONA Dantona Industries CCR-IWL220 Replacement Credit Card Reader Battery for Ingenico 295006044 (CCR-IWL220)
- DANTONA 6 Cell Replacement Laptop Battery for HP Compaq Laptop (NM-587706-751)
- ILC Replacement for Dell Latitude 12 5290 Battery (LATITUDE 12 5290)
- ILC Replacement for Asus TUF Fx505ge-bq153t Battery (TUF FX505GE-BQ153T)
- ILC Replacement for Lenovo Thinkpad T420s 4171-a13 (THINKPAD T420S 4171-A13 LENOVO)
- ILB GOLD Laptop Battery, Replacement For Lenovo, L18C6P90 Battery (L18C6P90 BATTERY)
- ILC Replacement for HP Hewlett Packard Hstnn-c (HSTNN-C HP HEWLETT PACKARD)
- Dantona Laptop Batteries