Shop All Cell Phone Batteries
Dantona
Dantona Industries PRB-59 Replacement Battery for Samsung EB-BT530FBC
Mfr # PRB-59
Zoro # G104128386
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # PRB-59
- Zoro # G104128386
- UPC # 728286981041
- Country of Origin China
- Category Cell Phone Batteries
Description
Batteries from Dantona are quality manufactured batteries. They are one of the leading manufacturer of Industrial and Consumer Batteries, Chargers, and Battery Packs. The company focuses in providing quality product, good prices, and treat customers the way they wanted to be treated. This resulted in becoming the trusted name for Batteries and provide a range which is used for industrial to home supplies and office use.
Features- Samsung EB-BT530FBC,Samsung EB-BT530FBU
- Samsung - Galaxy Tab 4 10.1, Samsung - Galaxy Tab 4 10.1 3G, Samsung - Galaxy Tab 4 10.1 LTE, Samsung - Galaxy Tab 4 10.1 VE 10.1, Samsung - Galaxy Tab 4 10.1 Wifi, Samsung - Galaxy Tab 4 Education, Samsung - SM-T530, Samsung - SM-T531, Samsung - SM-T533, Samsung - SM-T535, Samsung - SM-T537, Samsung - SM-T537A, Samsung - SM-T537R4
- Samsung - EB-BT530FBC, Samsung - EB-BT530FBU
- Voltage: 3.8
- Type: Lithium Polymer (Li-Po)
- Capacity: 6800
- Dimension: 0.12" H x 3.67" W x 9.31" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Rayovac High Energy 9V Alkaline Battery, 4 PK (A16044TK)
- ILC Replacement for JVC Bhl5101-s Lamp & Housing (BHL5101-S LAMP & HOUSING JVC)
- MONOPRICE Speaker Selector 8 Channel (8230)
- DANTONA Battery, CUSTOM-475 (CUSTOM-475)
- ILC Replacement for Nokia Blb-3 (BLB-3 NOKIA)
- ILC Replacement for Blackberry 8700r Cell Phone Battery (8700R CELL PHONE BATTERY BLACKBERRY)
- ILC Replacement for Cameron Sino Cs-rbc220sl Battery (CS-RBC220SL)
- ILC Replacement for Kyocera Scp-69lbps Battery (SCP-69LBPS)
- ILC Replacement for Apple Iphone XR Battery (IPHONE XR)
- ILC Replacement For CAMERON SINO CSKYE481SL (CS-KYE481SL)
- ILC Replacement for Casio Gzone Rock C751 Battery (GZONE ROCK C751)
- Dantona Cell Phone Batteries