Shop All Specialty Rechargeable Batteries
Dantona
Dantona COM-68300900 3.6V & 2000 mAh Replacement Hetronic Nickel Metal Battery
Mfr # COM-68300900
Zoro # G004128400
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # COM-68300900
- Zoro # G004128400
- UPC # 728286975880
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Features
- Long life and runs for hours
- Fully PCB Protected
- Abitron - Mini EX2-22, Abitron - Mini, Hetronic - Abitron Mini, Komatsu - Remote Control Transmitter, Hetronic - CS 434, Hetronic - Harris P5300, Hetronic - Harris P5370, Hetronic - Harris P5400, Hetronic - Harris P5450, Hetronic - Harris P5470, Hetronic - Harris P7300, Hetronic - Harris P7350, Hetronic - Harris P7370, Hetronic - HET300, Hetronic - HT-01, Hetronic - Mini FBH300, Hetronic - Nova Mini, Hetronic - Potain P-63418-95
- Battery Type: Nickel Metal Hydride (NIMH)
- Capacity: 2000 mAh
- Voltage: 3.6V
- Dimension: 0.77" H x 2.144" W x 2.365" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKK1)
- OTTERBOX Defender Case For Apple Ipad Mini 6, Black (77-87476)
- ILC Replacement for Hitachi Ux21516 Lamp & Housing (UX21516 LAMP & HOUSING HITACHI)
- DANTONA Battery, TOOL-536LI-15 (TOOL-536LI-15)
- DANTONA Dantona CUSTOM-317 3.6V & 1300 mAh Nickel Replacement Battery for Black & Decker - 5102057 (CUSTOM-317)
- DANTONA Solar Light Battery - Solar Post Lantern 46240-300PS/46240-000RB (LIFE-PK-2)
- DANTONA Battery, LION-1865-34 (LION-1865-34)
- DANTONA Dantona SBP-120 4.8V & 600 mAh Two Way Radio Battery for Shack - 23-9063 (SBP-120)
- DANTONA Dantona COMP-172 Replacement PLC Battery for GE Fanuc 44A724534-001 (COMP-172)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for DC 24V Gate Door Openers (MAX3917943)
- Dantona Specialty Rechargeable Batteries