Shop All Battery Chargers
Dantona
Dantona CEL-G3 Lithium Rechargeable Replacement Battery for LG Cellular Phones
Mfr # CEL-G3
Zoro # G904127138
original price:
$43.73
18% off
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # CEL-G3
- Zoro # G904127138
- UPC # 728286976269
- Country of Origin China
- Category Battery Chargers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lithium rechargeable replacement battery is specially designed for LG
- Type: Lithium
- Capacity: 3000 mAh
- Voltage: 3.8V
- Dimension: 0.22" H x 2.01" W x 2.95" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Kebt-071-d (KEBT-071-D MOTOROLA)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Black (EAX-300 BLACK)
- CETIS Standard Desk Phone, Ash (2510D MW (AS))
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher DSR 5799000010 JumpStarter (ML22-12GEL579)
- DANTONA Charger, F074-010-W (F074-010-W)
- DANTONA Charger, LICHG-37-14810 (LICHG-37-14810)
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- DANTONA Dantona CUSTOM-251 Solar Light Replacement Emergency Battery (CUSTOM-251)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- DANTONA Charger, F111-010-W (F111-010-W)
- MIGHTY MAX BATTERY ML-AC612 SLA Battery Charger 6V/12V With Alligator Clips (MAX3497473)
- Dantona Battery Chargers