Shop All Battery Chargers
Dantona
Dantona CAM-322 12V Camcorder Battery
Mfr # CAM-322
Zoro # G904127169
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CAM-322
- Zoro # G904127169
- UPC # 728286903227
- Country of Origin China
- Category Battery Chargers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Camcorder battery
- Type: Lead acid
- Capacity: 2300 mAh
- Voltage: 12V
- Dimension: 0.9" H x 2.4" W x 7.2" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for LC-R123R4PU (ML3-1291878)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-B)
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- MIGHTY MAX BATTERY 7.5V 600mAh Replaces Motorola Radius Two Way Radio Battery (MAX3459217)
- DANTONA Charger, F037-015-W (F037-015-W)
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- DANTONA Dantona CUSTOM-251 Solar Light Replacement Emergency Battery (CUSTOM-251)
- DANTONA Charger, F074-015-W (F074-015-W)
- DANTONA Charger, LICHG-37-14810 (LICHG-37-14810)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- MOTOROLA Charger, Vehicular, 12VDC (RLN6434B)
- Dantona Battery Chargers