Shop All Battery Chargers
Dantona
Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery
Mfr # BCS-LS4278
Zoro # G104127228
original price:
$31.00
12% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # BCS-LS4278
- Zoro # G104127228
- UPC # 728286601451
- Country of Origin China
- Category Battery Chargers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Barcode scanner battery replacement battery
- Type: Nickel metal hydride
- Capacity: 650 mAh
- Voltage: 3.6V
- Dimension: 0.8" H x 1.8" W x 0.8" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, 50 ft.Generic (15648)
- WDT-RETAIL FLASH USB WDT - Retail Flash USB SDCZ73-064G-A46 64 GB; Ultra Flair Flash Drive - USB 3.0 (SDCZ73-064G-A46)
- ILC Replacement for At&t Bt183342 Battery (BT183342 BATTERY AT&T)
- ASUS Gt301 Tuf Gaming Case Blk ArGB (GT301TUFGAMCASE)
- DANTONA Dantona NM-UM09G31 Replacement Laptop Battery for Acer Aspire 533 (NM-UM09G31)
- DANTONA Charger, F074-015-W (F074-015-W)
- DANTONA Dantona CUSTOM-4 Battery for Cooper Emergency Lighting (CUSTOM-4)
- DANTONA Charger, F037-015-W (F037-015-W)
- DANTONA Dantona NM-AS10D41-9 Lithium-Ion Battery for Acer Laptop (NM-AS10D41-9)
- DANTONA Dantona R96K 9.6V Radio Control Battery with Charger (R96K)
- CTA DIGITAL Armband Charger, 4000 mAh, Samsung Galaxy (BP-ABG4)
- Dantona Battery Chargers