Shop All Disposable Specialty Batteries
Dantona
Dantona BATT-E30025CL Replacement Battery BT166342 CPH-515J
Mfr # BATT-E30025CL
Zoro # G004163579
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 2.4 V DC
- Battery Chemistry Nickel Metal Hydride (NiMH)
- Height 0.4"
- Width 0.8"
- Application Cordless Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # BATT-E30025CL
- Zoro # G004163579
- UPC # 728286206137
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 0.4" |
Width | 0.8" |
Depth | 1.8" |
Details
Voltage | 2.4 V DC |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Application | Cordless Phone |
Battery Capacity | 750 mAh |
Item | Battery |
Battery Rechargeable | Yes |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Monitor and Keyboard Wall Mount, 26 (MI-7917)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest, 7.87" x 9.18", Black (9112101)
- ILC Replacement for Fisher Price Disney Princess Ford Mustang Y8812 Compatible Battery (DISNEY PRINCESS FORD MUSTANG Y8812 COMPATIBLE BA)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces CSB Battery of America GH1212 - 4 Pack (ML1.3-12MP432113)
- DANTONA Battery 12 Volt Alkaline Dantona 5 Pack Specialty Batteries (VAL-23A-5)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (4/5AF-1200-UL)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-213)
- DANTONA Battery 9 Volt Alkaline Dantona Electronic Door Lock Battery (DL-16)
- DANTONA Tadiran Tl-2450/P 3.6V Wafer Cell Lithium Battery (COMP-204)
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-304)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL419)
- Dantona Disposable Specialty Batteries