Shop All Disposable Battery Packs
Dantona
Custom Made Battery Pack, Siemens 690-690782
Mfr # CUSTOM-496
Zoro # G3295659
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4.8V
- Battery Chemistry Nickel Metal Hydride
- Battery Capacity 40 mAh
- Width 1/2 in
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CUSTOM-496
- Zoro # G3295659
- UPC # 728286053007
- Country of Origin China
- Category Disposable Battery Packs
Dimensions
Width | 1/2 in |
Height | 0.9 in |
Length | 1/2 in |
Details
Item | Battery |
Voltage | 4.8V |
Battery Chemistry | Nickel Metal Hydride |
Battery Capacity | 40 mAh |
Termination Style | PC Pins |
Description
Siemens 690-690782
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 4 PK (OPT2400B4)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- EXELL BATTERY NH5 6V NiMH Rechargeable Battery for Hasselblad 500 EL (NH5)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- DANTONA Custom Made Battery Pack, innoVolta IVM361866-2S268PM/SurgiTel Odyssey (CUSTOM-504)
- DANTONA Custom Made Battery Pack, Nexergy DC2140 (CUSTOM-507)
- STREAMLIGHT Flashlight Battery Pack, 6V (77375)
- STREAMLIGHT Stylus Alkaline AAAA AAAA Battery, 6 PK (65030)
- STREAMLIGHT Battery Pack, NiCd, 4.8V, For Streamlight (76375)
- Dantona Disposable Battery Packs