Shop All Disposable Battery Packs
Dantona
Custom Made Battery Pack, Nexergy DC2140
Mfr # CUSTOM-507
Zoro # G3297880
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4.5V
- Battery Chemistry AlkalineManganese Dioxide
- Battery Capacity 2200 mAh
- Length 1.6 in
- Height 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CUSTOM-507
- Zoro # G3297880
- UPC # 728286053328
- Country of Origin China
- Category Disposable Battery Packs
Dimensions
Length | 1.6 in |
Height | 1.9 in |
Width | 1/2 in |
Details
Item | Battery |
Voltage | 4.5V |
Battery Chemistry | AlkalineManganese Dioxide |
Battery Capacity | 2200 mAh |
Termination Style | Connector |
Description
Nexergy DC2140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.4 (DV905131)
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(1) 120V NEMA 5-15 (BPC123047102)
- ILC Replacement for Interstate Nic0636 (NIC0636 INTERSTATE)
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- DANTONA Custom Made Battery Pack, innoVolta IVM361866-2S268PM/SurgiTel Odyssey (CUSTOM-504)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-F)
- STREAMLIGHT Battery Pack, NiCd, 4.8V, For Streamlight (76375)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-28110)
- PELICAN Battery Pack, NiMH, 4.8V, For Pelican (8069)
- Dantona Disposable Battery Packs