Shop All Disposable Battery Packs
Dantona
Custom Made Battery Pack, Martel 918011-0001
Mfr # CUSTOM-494
Zoro # G3297232
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3V
- Battery Chemistry Lithium Manganese Dioxide
- Battery Capacity 1200 mAh
- Height 3.1 in
- Width 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CUSTOM-494
- Zoro # G3297232
- UPC # 728286052987
- Country of Origin China
- Category Disposable Battery Packs
Dimensions
Height | 3.1 in |
Width | 0.7 in |
Length | 2.03 in |
Details
Item | Battery |
Voltage | 3V |
Battery Chemistry | Lithium Manganese Dioxide |
Battery Capacity | 1200 mAh |
Termination Style | Wire Leads |
Description
Martel 918011-0001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS TeleMatrix Retro Wall Black (290091)
- ILC Replacement for Christie Cdxl-20sd replacement light bulb lamp (CDXL-20SD CHRISTIE)
- KENSINGTON Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black (K64370A)
- MOXA Indust. Ieee802.3Af/At Poe Injector, Maximum Output Of 30W, Inj-24 (INJ-24)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- DANTONA Custom Made Battery Pack, innoVolta IVM361866-2S268PM/SurgiTel Odyssey (CUSTOM-504)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- DANTONA Custom Made Battery Pack, Nexergy DC2140 (CUSTOM-507)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-B)
- MSA SAFETY BATTERIES, ALTAIR 2X, PK8 (10155203-SP)
- ZOELLER DEEP CYCLE BATTRY 100AMP (STB100B)
- Dantona Disposable Battery Packs