Shop All Disposable Battery Packs
Dantona
Custom Made Battery Pack, INFRASYS Model 320
Mfr # CUSTOM-527
Zoro # G3294889
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Chemistry Nickel Metal Hydride
- Battery Capacity 1800 mAh
- Width 1.2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CUSTOM-527
- Zoro # G3294889
- UPC # 728286047846
- Country of Origin China
- Category Disposable Battery Packs
Dimensions
Width | 1.2 in |
Height | 2 in |
Length | 3 in |
Details
Voltage | 12V |
Battery Chemistry | Nickel Metal Hydride |
Battery Capacity | 1800 mAh |
Termination Style | Lead Wire |
Description
INFRASYS Model 320
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- SAFT LS14250 1/2AA Battery 3.6V 1200mAh Lithium replaces Maxell Apple and more (LS14250)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Sevylor Minn Kota Marine (ML35-12GEL434)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- DANTONA Custom Made Battery Pack, innoVolta IVM361866-2S268PM/SurgiTel Odyssey (CUSTOM-504)
- DANTONA Custom Made Battery Pack, Nexergy DC2140 (CUSTOM-507)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- STREAMLIGHT Battery Pack, NiMH, 3.6V, For Streamlight (75375)
- STREAMLIGHT Battery Pack, NiCd, 4.8V, For Streamlight (76375)
- STREAMLIGHT Flashlight Battery Pack, 6V (77375)
- Dantona Disposable Battery Packs