Shop All Disposable Battery Packs
Dantona
Custom Made Battery Pack - HQRP BP7233-2, COASTER, BIRDOGUSBPLUS
Mfr # CUSTOM-493
Zoro # G1456352
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 7.2V
- Battery Chemistry Nickel Metal Hydride
- Battery Capacity 3300 mAh
- Height 1.7 in
- Width 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CUSTOM-493
- Zoro # G1456352
- UPC # 728286052970
- Country of Origin China
- Category Disposable Battery Packs
Dimensions
Height | 1.7 in |
Width | 1.8 in |
Length | 2.7 in |
Details
Item | Battery |
Voltage | 7.2V |
Battery Chemistry | Nickel Metal Hydride |
Battery Capacity | 3300 mAh |
Termination Style | Connector |
Description
HQRP BP7233-2, HQRP COASTER, HQRP BIRDOGUSBPLUS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JVC Gumy Sport Earbuds (Black) (HAEN10-B-K)
- GEM BY TRIPLETT BNC Adapter Straight Female/Female, PK10 (327-1175TP)
- ILC Replacement For Daytona Batt-E30025Cl (BATT-E30025CL)
- CETIS Hospitality Basic Phone, Ash (Aegis-P-08 (AS))
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- DANTONA Custom Made Battery Pack, Nexergy DC2140 (CUSTOM-507)
- DANTONA Custom Made Battery Pack, innoVolta IVM361866-2S268PM/SurgiTel Odyssey (CUSTOM-504)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-B)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-ILCO)
- STREAMLIGHT Flashlight Battery Pack, 6V (77375)
- Dantona Disposable Battery Packs