Shop All Disposable Battery Packs
Dantona
Custom Made Battery Pack, BirDog SBP234, BirDog BP7233-2
Mfr # CUSTOM-501
Zoro # G3296788
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 7.2V
- Battery Chemistry Nickel Metal Hydride
- Battery Capacity 3300 mAh
- Width 1-1/2 in
- Length 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CUSTOM-501
- Zoro # G3296788
- UPC # 728286053083
- Country of Origin China
- Category Disposable Battery Packs
Dimensions
Width | 1-1/2 in |
Length | 2.6 in |
Height | 1-3/4 in |
Details
Item | Battery |
Voltage | 7.2V |
Battery Chemistry | Nickel Metal Hydride |
Battery Capacity | 3300 mAh |
Termination Style | Connector |
Description
BirDog SBP234, BirDog BP7233-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PURELY C105 Wireless Keyboard Vacuum Electronic Accessory Cleaner (PKBVC105)
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-30-UF)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 4 Pack (E91BP-4)
- DANTONA Custom Made Battery Pack, innoVolta IVM361866-2S268PM/SurgiTel Odyssey (CUSTOM-504)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- DANTONA Custom Made Battery Pack, Nexergy DC2140 (CUSTOM-507)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-F)
- BRANDTECH Battery, for Transferpette electronic si (705500)
- STREAMLIGHT Battery Pack, NiMH, 3.6V, For Streamlight (75375)
- Dantona Disposable Battery Packs