Shop All Battery Chargers
Dantona
Charger, F148-010-W
Mfr # F148-010-W
Zoro # G305818000
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 1Ah
- Charger Output Voltage 14.8V
- Termination Style Aligator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # F148-010-W
- Zoro # G305818000
- UPC # 728286976023
- Country of Origin China
- Category Battery Chargers
Details
Battery Capacity | 1Ah |
Item | Charger |
Charger Output Voltage | 14.8V |
Termination Style | Aligator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, GXT, GMRS, PR (GXT1030VP4)
- BATTERY CLERK AJC® MK Battery ES9-12, ES 9-12 12V 9Ah UPS Battery (ES9-12-MK-12V-9Ah-UPS)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Chloride ESP2SG1A (ML4.5-430)
- UNIDEN Uniden MK393 Replacement CB Microphone for PRO510XL and PRO520XL (MK393)
- DANTONA Charger, F074-015-W (F074-015-W)
- DANTONA Charger, F111-010-W (F111-010-W)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- DANTONA Charger, LICHG-37-14810 (LICHG-37-14810)
- DANTONA Charger, F074-010-W (F074-010-W)
- DANTONA Charger, F037-010-W (F037-010-W)
- LEVITON Leviton T5632-E Combination Devices (T5632-E)
- Dantona Battery Chargers