Shop All Battery Chargers
Dantona
Charger, F074-015-W
Mfr # F074-015-W
Zoro # G505818008
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Output Voltage 7.4V
- Battery Capacity 1.5Ah
- Termination Style Aligator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # F074-015-W
- Zoro # G505818008
- UPC # 728286975965
- Country of Origin China
- Category Battery Chargers
Details
Item | Charger |
Charger Output Voltage | 7.4V |
Battery Capacity | 1.5Ah |
Termination Style | Aligator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Sentry PM640F1 - 10 Pack (ML4-6MP1082512429213)
- ILC Replacement for Tadiran Tl-5903/p (TL-5903/P TADIRAN)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F2 Faston Tab Terminal, AGM Type (D5775)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CR6.30.07)
- DANTONA Dantona CUSTOM-4 Battery for Cooper Emergency Lighting (CUSTOM-4)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- DANTONA Charger, F037-010-W (F037-010-W)
- DANTONA Charger, LICHG-37-14810 (LICHG-37-14810)
- DANTONA Charger, F074-010-W (F074-010-W)
- DANTONA Dantona CUSTOM-251 Solar Light Replacement Emergency Battery (CUSTOM-251)
- MIGHTY MAX BATTERY 12V 1Amp SLA Battery Charger Maintainer compatible with Panasonic LC-R123R4P (MAX3488183)
- Dantona Battery Chargers