Shop All Battery Chargers
Dantona
Charger, F037-010-W
Mfr # F037-010-W
Zoro # G005818003
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Output Voltage 3.7V
- Battery Capacity 1Ah
- Termination Style Aligator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # F037-010-W
- Zoro # G005818003
- UPC # 728286975903
- Country of Origin China
- Category Battery Chargers
Details
Item | Charger |
Charger Output Voltage | 3.7V |
Battery Capacity | 1Ah |
Termination Style | Aligator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Cable, 10 ft. L, Blue, Dual SHLD (HDVL10)
- ZORO SELECT Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston (5EFG5)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 8Ah, AGM (47038)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, Black (KT2-STANDX-BLK)
- DANTONA Dantona NM-AS10D41-9 Lithium-Ion Battery for Acer Laptop (NM-AS10D41-9)
- DANTONA Charger, F074-015-W (F074-015-W)
- DANTONA Charger, F037-015-W (F037-015-W)
- DANTONA Dantona NM-UM09G31 Replacement Laptop Battery for Acer Aspire 533 (NM-UM09G31)
- DANTONA Charger, LICHG-37-14810 (LICHG-37-14810)
- DANTONA Dantona CUSTOM-251 Solar Light Replacement Emergency Battery (CUSTOM-251)
- ENERGIZER Energizer - Eveready Recharge Basic AA Or AAA Battery Charger CHVCWB2 (CHVCWB2)
- Dantona Battery Chargers