Shop All Specialty Rechargeable Batteries
Dantona
Battery, L74A26-2-1-2W
Mfr # L74A26-2-1-2W
Zoro # G405817996
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 7.4V
- Capacity - Batteries 2600 mAh
- Height 2.7 in
- Width 0.7 in
- Terminal Type - Batteries Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # L74A26-2-1-2W
- Zoro # G405817996
- UPC # 728286048843
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.7 in |
Width | 0.7 in |
Length | 1.4 in |
Details
Voltage - Batteries | 7.4V |
Capacity - Batteries | 2600 mAh |
Terminal Type - Batteries | Wire Leads |
Battery Chemistry | Lithium Ion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Rap-b-354u-tra1 (RAP-B-354U-TRA1 RAM MOUNTS)
- ULTRATECH 12V 12AH NB TERMINAL (IM-12120NB)
- MIGHTY MAX BATTERY 12V 22AH Battery for Golden LiteRider PTC Envy Model GP162 - 2 Pack (ML22-12MP21141114628)
- ABB OY NEMA1 KIT OTHER ELECTRICAL COMPONENT (MUL1-R1 68566398)
- DANTONA Dantona WHL-1 1.2V & 1300 mAh Nickel Cadmium Single Cell Battery for Eveready-93148-100 (WHL-1)
- DANTONA 3.7V LION BATTERY FOR YEALINK W53H, 73H (YLW53H)
- DANTONA Dantona CUSTOM-291 7.2V & 3800 mAh Replacement Nickel Battery for GP-GP380AFH6YMXZ (CUSTOM-291)
- DANTONA Dantona COMP-193 PANA 1800 mAh Replacement PLC Battery for GE Fanuc A98L-031-001 (COMP-193 PANA)
- DANTONA Battery, L37A34-1-0-2W (L37A34-1-0-2W)
- DANTONA Battery, TOOL-224 (TOOL-224)
- ZEUS BATTERY PRODUCTS 12.8V 100AH LiFePO4 Lithium Iron Phosphate (PCLFP100-12.8SP)
- Dantona Specialty Rechargeable Batteries