Shop All Specialty Rechargeable Batteries
Dantona
Battery, L37A136-4-3-2W
Mfr # L37A136-4-3-2W
Zoro # G105817944
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.7V
- Capacity - Batteries 13600 mAh
- Height 2.7 in
- Width 0.7 in
- Terminal Type - Batteries Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # L37A136-4-3-2W
- Zoro # G105817944
- UPC # 728286056756
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.7 in |
Width | 0.7 in |
Length | 2.8 in |
Details
Voltage - Batteries | 3.7V |
Capacity - Batteries | 13600 mAh |
Terminal Type - Batteries | Wire Leads |
Battery Chemistry | Lithium Ion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, ALKA, INDUST, 9V (EVEEN22CT)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- ANKER Powerport 3 Nano Usb C Wall Charger 20w, White (A2634J23-2)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- DANTONA Dantona CUSTOM-142 3.6V & 800 mAh Replacement Nickel Cadmium Battery for Yorklight B15AA02 Emergency Lighting (CUSTOM-142)
- DANTONA Dantona COM-68300900 3.6V & 2000 mAh Replacement Hetronic Nickel Metal Battery (COM-68300900)
- DANTONA Battery, LION-1865-34 (LION-1865-34)
- DANTONA Battery, L37A34-1-0-2W (L37A34-1-0-2W)
- DANTONA Battery, L111A26-3-2-3WA3 (L111A26-3-2-3WA3)
- DANTONA Battery, L148A26-4-3-2W (L148A26-4-3-2W)
- ILC Replacement for Samsung Sch-u740 (SCH-U740 SAMSUNG)
- Dantona Specialty Rechargeable Batteries