Shop All Specialty Rechargeable Batteries
Dantona
Battery, L148A26-4-3-2W
Mfr # L148A26-4-3-2W
Zoro # G605817970
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 14.8V
- Capacity - Batteries 2600 mAh
- Height 2.7 in
- Width 0.7 in
- Terminal Type - Batteries Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # L148A26-4-3-2W
- Zoro # G605817970
- UPC # 728286048850
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.7 in |
Width | 0.7 in |
Length | 2.8 in |
Details
Voltage - Batteries | 14.8V |
Capacity - Batteries | 2600 mAh |
Terminal Type - Batteries | Wire Leads |
Battery Chemistry | Lithium Ion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX24)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (HRXS221A-NA)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Sea-Doo Personal Watercraft Jet Ski (YTX30L-BS92)
- DANTONA Battery, TOOL-536LI-15 (TOOL-536LI-15)
- DANTONA Battery, LION-1865-34 (LION-1865-34)
- DANTONA Dantona COM-6R 4.8V & 600 mAh Replacement Nickel Metal Hydride Battery for Midland CXT240 Family Radio Systems (COM-6R)
- DANTONA Dantona COMP-172 Replacement PLC Battery for GE Fanuc 44A724534-001 (COMP-172)
- DANTONA Dantona CUSTOM-142 3.6V & 800 mAh Replacement Nickel Cadmium Battery for Yorklight B15AA02 Emergency Lighting (CUSTOM-142)
- DANTONA Dantona WHL-6 3.7V & 2200 mAh Lithium-Ion Recargable Battery for Wahl - 93151-101 (WHL-6)
- ILC Replacement for Panasonic Vl2330-1hf (VL2330-1HF PANASONIC)
- Dantona Specialty Rechargeable Batteries