Shop All Specialty Rechargeable Batteries
Dantona
Battery, L148A26-4-18-3WA3
Mfr # L148A26-4-18-3WA3
Zoro # G005817938
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 14.8V
- Capacity - Batteries 2600 mAh
- Height 1.4 in
- Width 0.7 in
- Terminal Type - Batteries Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # L148A26-4-18-3WA3
- Zoro # G005817938
- UPC # 728286048904
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.4 in |
Width | 0.7 in |
Length | 5.3 in |
Details
Voltage - Batteries | 14.8V |
Capacity - Batteries | 2600 mAh |
Terminal Type - Batteries | Connector |
Battery Chemistry | Lithium Ion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- AXIOM MANUFACTURING Axiom Hdmi Cable 15Ft (HDMIMM15-AX)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue (A7L604-1000-BLU)
- DANTONA Dantona WHL-6 3.7V & 2200 mAh Lithium-Ion Recargable Battery for Wahl - 93151-101 (WHL-6)
- DANTONA Solar Light Battery, LIFE-PK-3 (LIFE-PK-3)
- DANTONA Dantona COMP-158 3.6V & 2100 mAh Lithium Replacement PLC Battery for Eternacell - B9670B (COMP-158)
- DANTONA Dantona TOOL-167 9.6V & 2000 mAh Replacement Bosch Tool Battery (TOOL-167)
- DANTONA Dantona COM-FRSX2 4.8V & 1100 mAh Replacement Nickel Metal Hydride Battery for Chatter Box FRS X2 Family Radio Systems (COM-FRSX2)
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- ILC Replacement for Neda Number 13A (13A NEDA NUMBER)
- Dantona Specialty Rechargeable Batteries