Shop All Specialty Rechargeable Batteries
Dantona
Battery, L111A68-6-11-2W
Mfr # L111A68-6-11-2W
Zoro # G205817974
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 11.1V
- Capacity - Batteries 6800 mAh
- Height 2.7 in
- Width 1.4 in
- Terminal Type - Batteries Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # L111A68-6-11-2W
- Zoro # G205817974
- UPC # 728286056688
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.7 in |
Width | 1.4 in |
Length | 2.1 in |
Details
Voltage - Batteries | 11.1V |
Capacity - Batteries | 6800 mAh |
Terminal Type - Batteries | Wire Leads |
Battery Chemistry | Lithium Ion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BP420S (ML7-121911111157)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 2 Pack (ML4-6MP21910666388)
- DANTONA 4.8V & 1500 mAh Nickel Replacement Battery for Interstate-NIC1307 (CUSTOM-260)
- DANTONA Dantona TOOL-224 19.2V & 2000 mAh Tool Battery for Craftsman 1323903 (TOOL-224)
- DANTONA Battery, CUSTOM-475-22 (CUSTOM-475-22)
- DANTONA Dantona WHL-6 3.7V & 2200 mAh Lithium-Ion Recargable Battery for Wahl - 93151-101 (WHL-6)
- DANTONA Battery, L148A26-4-3-2W (L148A26-4-3-2W)
- DANTONA Dantona CUSTOM-142 3.6V & 800 mAh Replacement Nickel Cadmium Battery for Yorklight B15AA02 Emergency Lighting (CUSTOM-142)
- ILC Replacement for Starrett Pt61120 (PT61120 STARRETT)
- Dantona Specialty Rechargeable Batteries