Shop All Specialty Rechargeable Batteries
Dantona
Battery, L111A26-3-2-2WX
Mfr # L111A26-3-2-2WX
Zoro # G805817954
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 11.1V
- Capacity - Batteries 2600 mAh
- Height 2.7 in
- Width 0.07 in
- Terminal Type - Batteries Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # L111A26-3-2-2WX
- Zoro # G805817954
- UPC # 728286048782
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.7 in |
Width | 0.07 in |
Length | 2.1 in |
Details
Voltage - Batteries | 11.1V |
Capacity - Batteries | 2600 mAh |
Terminal Type - Batteries | Connector |
Battery Chemistry | Lithium Ion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH MX Master 3S Biz Bolt Blk (910-006581)
- MONOPRICE Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram (31290)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM154)
- AXIOM MANUFACTURING Axiom Hdmi Cable 25Ft (HDMIMM25-AX)
- DANTONA Replacement Battery, 61793CP, 132-512003 (CUSTOM-260)
- DANTONA Battery, L148A26-4-3-3WA3 (L148A26-4-3-3WA3)
- DANTONA Battery, TOOL-536LI-15 (TOOL-536LI-15)
- DANTONA Dantona VAC-500NMH-33 14.4V & 3300 mAh Nickel Metal Hydride Replacement Battery for iRobot - 80501 (VAC-500NMH-33)
- DANTONA 3.6v, 750mah 3 X Aaa With Jst Xh Connector (BATT-9600)
- DANTONA Dantona MAG-7NMH 3.6V & 1800 mAh Nickel Metal Hydride Replacement Battery for Empire-FLB-NCD1 (MAG-7NMH)
- BATTERY CLERK AJC® Husky 20 million Candlepower WX2-135709 6V 5Ah Battery (HUSKY SPOTLIGHT-WX2-135709)
- Dantona Specialty Rechargeable Batteries