Shop All Specialty Rechargeable Batteries
Dantona
Battery, CUSTOM-475
Mfr # CUSTOM-475
Zoro # G105817975
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 7.2V
- Capacity - Batteries 3800 mAh
- Height 2.7 in
- Width 0.7 in
- Terminal Type - Batteries Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # CUSTOM-475
- Zoro # G105817975
- UPC # 728286035065
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.7 in |
Width | 0.7 in |
Length | 3.9 in |
Details
Voltage - Batteries | 7.2V |
Capacity - Batteries | 3800 mAh |
Terminal Type - Batteries | Connector |
Battery Chemistry | Nickel Metal Hydride |
Item | Battery |
Number of Cells | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY45 5" Premium Flush Cutter Tool up To 18AWG - 1Ea/Blister (SIM-S45-801)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- BATTERY TECHNOLOGY Replacement Lamp For Epson Powerlite 1835, 430, 435W, 910W, 915W, (V13H010L61-BTI)
- RAYOVAC Zinc Air 312 1.45 V Hearing Aid Battery 16 pk (312-16)
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- DANTONA Battery, L111A26-3-2-2W (L111A26-3-2-2W)
- DANTONA Dantona CUSTOM-317 3.6V & 1300 mAh Nickel Replacement Battery for Black & Decker - 5102057 (CUSTOM-317)
- DANTONA Replacement Radio Control Drones Battery for 650 mAh & 3.7v - Li-Poly (DA92756)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- DANTONA Battery, L74A26-2-1-3WA3 (L74A26-2-1-3WA3)
- ILC Replacement For DAYTONA 08000112 (0800-0112)
- Dantona Specialty Rechargeable Batteries