Shop All Cordless Tool Accessories
Dantona
Battery, CMI C-AS 14.4 CMI C-ABS 14.4 LI, CS-CMS144PW, CS CS-CMS144PW
Mfr # TOOL-419LI-15
Zoro # G3294660
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 1500 mAh
- Length 3.9 in
- Width 3 in
- Height 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # TOOL-419LI-15
- Zoro # G3294660
- UPC # 728286045538
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3.9 in |
Width | 3 in |
Height | 2.4 in |
Details
Voltage | 14.4V |
Battery Capacity | 1500 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
CMI C-AS 14.4 CMI C-ABS 14.4 LI, CS-CMS144PW, CS CS-CMS144PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Rout End Mill, Down Spiral O, 1/16, 1/4 (62-602)
- MARSHALLTOWN Coke Trowel, Duck Bill, 9-1/2 x 3-3/4 in (71)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- DANTONA Power Tool Battery, TOOL-524LI-40 (TOOL-524LI-40)
- DANTONA Power Tool Battery, TOOL-266 (TOOL-266)
- DANTONA Power Tool Battery, TOOL-522LI-15 (TOOL-522LI-15)
- DANTONA Power Tool Battery, TOOL-519LI-15 (TOOL-519LI-15)
- DANTONA Power Tool Battery, TOOL-504LI-40 (TOOL-504LI-40)
- DANTONA Power Tool Battery, TOOL-525LI-15 (TOOL-525LI-15)
- MAKITA $BATTERY 14.4V LI-ION LXT (MPBL1430B)
- Dantona Cordless Tool Accessories