Shop All Disposable Specialty Batteries
Dantona
Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery
Mfr # TOOL-927
Zoro # G2224623
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 1500 mAh
- Voltage 9.6V
- Battery Type Cylindrical
- Battery Chemistry Nickel Cadmium
- For Use With Black & Decker - CD231K, Black & Decker - CD9600K, Black & Decker - CD9600K-2, Black & Decker - HP131K-2, Dewalt - DW902, Dewalt - DW911, Dewalt - DW913, Dewalt - DW926K, Dewalt - DW926K-2, Dewalt - DW955, Dewalt - DW955K, Dewalt - DW955K-2, Dewalt - DW967K, Black & Decker - 2755, Black & Decker - 2810, Black & Decker - 2840, Black & Decker - CD231K2, Dewalt - DW050K2, Dewalt - DW9060, Dewalt - DW9061XR, Dewalt - DW952, Dewalt - DW952B, Dewalt - DW952K2, Dewalt - DW961K2, Dewalt - DW962B, Dewalt - DW962K, Dewalt - DW962K2, Dewalt - DW964K2, Dewalt - DC750KA, Dewalt - DW9061, Dewalt - DW9062, Dewalt - DW926, Dewalt - DW926K-A9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dantona
- MFR # TOOL-927
- Zoro # G2224623
- UPC # 728286020276
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 3.1 in |
Width | 3 in |
Length | 4.4 in |
Details
Item | Battery,9.6V,Nickel Cadmium Dantona |
Battery Capacity | 1500 mAh |
Voltage | 9.6V |
Battery Type | Cylindrical |
Battery Chemistry | Nickel Cadmium |
For Use With | Black & Decker - CD231K, Black & Decker - CD9600K, Black & Decker - CD9600K-2, Black & Decker - HP131K-2, Dewalt - DW902, Dewalt - DW911, Dewalt - DW913, Dewalt - DW926K, Dewalt - DW926K-2, Dewalt - DW955, Dewalt - DW955K, Dewalt - DW955K-2, Dewalt - DW967K, Black & Decker - 2755, Black & Decker - 2810, Black & Decker - 2840, Black & Decker - CD231K2, Dewalt - DW050K2, Dewalt - DW9060, Dewalt - DW9061XR, Dewalt - DW952, Dewalt - DW952B, Dewalt - DW952K2, Dewalt - DW961K2, Dewalt - DW962B, Dewalt - DW962K, Dewalt - DW962K2, Dewalt - DW964K2, Dewalt - DC750KA, Dewalt - DW9061, Dewalt - DW9062, Dewalt - DW926, Dewalt - DW926K-A9 |
Terminal Type - Batteries | Pressure |
Number of Cells - Battery | 8 |
Description
Battery,9.6V,Nickel Cadmium Dantona
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for APC Smart-UPS 620 (MAX3967786)
- ILC Replacement for Canon Elph 110 HS Battery (ELPH 110 HS BATTERY CANON)
- EXELL BATTERY 6, 1.3, AGM Chemistry (EB613)
- ILC Replacement for Altec Lansing Inr18650-3s Battery (INR18650-3S)
- DANTONA Battery 4.5 Volt Alkaline Dantona Photo Battery (TR133A)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-332)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-105)
- DANTONA Battery 16.8 Volt Nickel Metal Hydride Dantona Vacuum Battery (VAC-XB780N)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-30)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Medical Battery (MED-72300)
- DANTONA Battery 3.7 Volt Lithium Ion Dantona Bar Code Scanner Battery (BCS-LS3478)
- Dantona Disposable Specialty Batteries