Shop All Disposable Specialty Batteries
Dantona
Battery 6 Volt Alkaline Dantona 5 Pack Specialty Batteries
Mfr # VAL-544A-5
Zoro # G2225375
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry AlkalineManganese Dioxide
- Voltage 6V
- Battery Type Coin Cell
- Battery Capacity 105 mAh
- Terminal Type - Batteries Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # VAL-544A-5
- Zoro # G2225375
- UPC # 076097324824
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 1/2 in |
Length | 1 in |
Details
Item | Battery,6V,Alkaline Dantona,5 Pack |
Battery Chemistry | AlkalineManganese Dioxide |
Voltage | 6V |
Battery Type | Coin Cell |
Battery Capacity | 105 mAh |
Terminal Type - Batteries | Pressure |
Number of Cells - Battery | 1 |
Description
Battery,6V,Alkaline Dantona,5 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Monitor Arm, Black, Cap. 1 (5401)
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Battery Replaces Honda VT500FT Ascot 1983-1984 (YB12A-AGEL90)
- 3M PELTOR Headset, Over-The-Head, 27 dB, Yellow (MT73H7A4610NA)
- FELLOWES Wrist Rest, Graphite (9252301)
- DANTONA Replacement Headset Battery (BATT-CS50)
- DANTONA ValuePaq Energy 23A Alkaline Cylindrical Batteries, Pack/5 (VAL-23A-5)
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-228)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Back up Power Battery (COMP-212)
- DANTONA PLC Battery, GE Fanuc VersaMax Micro PLC GE Fanuc IC200ACC414A (COMP-407)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-179)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (4/5AF-1200-UL)
- Dantona Disposable Specialty Batteries