Shop All Disposable Specialty Batteries
Dantona
Battery 22.2 Volt Lithium Ion Dantona Vacuum Battery
Mfr # VAC-DC31
Zoro # G0986537
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium
- Battery Capacity 1500 mAh
- Voltage 22.2V
- For Use With Dyson - DC-31, Dyson - DC-31 Animal, Dyson - DC-31 Monster, Dyson - DC-34, Dyson - DC-35, Dyson - DC-35 Animal, Dyson - DC-35 Exclusive, Dyson - DC-44, Dyson - DC-44 Animal, Dyson - DC44 Animal Fuchsia, Dyson - DC44 Animal Total Clean, Dyson - DC44 Exclusive
- Length 4.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dantona
- MFR # VAC-DC31
- Zoro # G0986537
- UPC # 728286971165
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 4.73 in |
Width | 2.96 in |
Height | 2.63 in |
Details
Item | Battery,22.2V,Lithium Ion Dantona Va |
Battery Chemistry | Lithium |
Battery Capacity | 1500 mAh |
Voltage | 22.2V |
For Use With | Dyson - DC-31, Dyson - DC-31 Animal, Dyson - DC-31 Monster, Dyson - DC-34, Dyson - DC-35, Dyson - DC-35 Animal, Dyson - DC-35 Exclusive, Dyson - DC-44, Dyson - DC-44 Animal, Dyson - DC44 Animal Fuchsia, Dyson - DC44 Animal Total Clean, Dyson - DC44 Exclusive |
Terminal Type - Batteries | Pressure |
Number of Cells - Battery | 6 |
Description
Battery,22.2V,Lithium Ion Dantona Va
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSTOP101XL (CS-TOP101XL)
- MOUNT-IT Ceiling Tilt Dual TV Mount 37-70" TVs (MI-502B)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS Battery- 8 Pack (ML9-12MP814976)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-1000FT)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2025-5)
- DANTONA Meter Battery - Fluke 753, 754, 754 VIP1, 754 VIP2, BP7240 (SPL-BP7240)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-145-18)
- DANTONA Battery 1.55 Volt Silver Oxide Dantona 5 Pack Specialty Batteries (VAL-357-5)
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-228)
- DANTONA Battery 3.7 Volt Lithium Ion Dantona Lithium Ion Battery (LION-1865-26)
- Dantona Disposable Specialty Batteries